Pipettips, epT.I.P.S.® Standard
Product Details & Documents
Deze tips hebben een ergonomisch geoptimaliseerd kegelvormig ontwerp dat zorgt voor een betere afdichting van de tip.
- Hoogwaardige tips in hersluitbare zakken
- Ergonomisch ontwerp
- Kegelvormig met soepel, flexibel uiteinde voor een betere afdichting van de pipettip
epT.I.P.S., in combination with adequate pipettes, are intended for dispensing liquids in the volume range of 0,1 µl to 10 ml.
In vivo applications (applications in or on the human body) are not allowed. epT.I.P.S. and the appropriate pipettes only must be used by correspondingly trained specialists.
The user must have read thoroughly the operating instructions of the pipette and the instructions for use of the epT.I.P.S. and must have made himself familiar with the functioning of the pipette with the pipette tips.
Verpakking: Bulk in hersluitbare zakken.
Documents
Specificaties
- Kleurcode:geel
- Verpakt:Bulk, 2 zakken × 500 tips
- Steriel:-
- Volume:2 - 200 µl
- Lengte:53 mm
- Seq:04
- Tip kleur:geel
- Cat. No.:613-3503
- Milieu certificering:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Lage impact op de fabricage
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



