Membraanschijffilters
50 mm
Catalogus # SART12602-50-ALN
Leverancier: Sartorius
Ga naar:
Product Details & Documents
Gelatine membrane filters in conjunction with the MD8 air samplers (gelatine filter method) are used for the collection of airborne microbes and viruses. These filters are completely water-soluble, therefore, microbes in one sample can be cultivated in different nutrient media or low and high bacteria counts can be measured.
- Pre-sterilised and ready to use
- Maintains viability of the collected microorganisms
- Solubility of the filter is a prerequisite for virus sampling
'Absolute' retention rate of 99,9995% for Bacillus subtilis and niger spores and 99,94% for T3 phages.
Specificaties
- Ø:50 mm
- Seq:05
- Cat. No.:SART12602-50-ALN
- Maximumtemperatuur:60 °C
- Luchtdebiet:2,7 ml/min/cm² (0,05 bar)
- Dikte:250 µm
- Poriëngrootte:3,00 µm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



