Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Test sieves, ASTM E 11, 200×50 mm

Test sieves, ASTM E 11, 200×50 mm

200 mm, 50 mm, 0,300 mm
  510-5216
Test sieves, ASTM E 11, 200×50 mm
  510-5216
Test sieves, ASTM E 11, 200×50 mm
Test sieves, ASTM E 11, 200×50 mm

200 mm, 50 mm, 0,300 mm

 
123,00 €
   
1 * 1 ST
 

Sieves made from 304 stainless steel are individually laser engraved with clear and precise labelling for full traceability. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.

  • Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
  • High corrosion resistance and easy to clean
  • Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves

Sieve meshes, frames and labeling comply with standards. The sieves are tested 5 times and are delivered with test report.

Certifications: An individual inspection certificate for test materials monitoring according to ASTM E 11 is also available on request.

Ordering information: Sieves and accessories of other dimensions are available on request. Also available with perforated plate, round or square. For a full overview, please go to website.

 
  • Ø:
    200 mm
  • Mazenbreedte:
    0,300 mm
  • Hoogte:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.