Bowls, conical shape
3000 ml, 120 mm, 245 mm
Catalogus # USBE4355
Leverancier: USBECK Laborgeräte
Ga naar:
Product Details & Documents
Made of stainless steel.
- With folded edge; fast, easy cleaning
- Good chemical resistance
- Very good thermal resistance
Multipurpose bowl for a wide range of uses.
Specificaties
- Ø uitw.:245 mm
- Capaciteit:3000 ml
- Hoogte:120 mm
- Seq:03



