Smeltkroezen
Laag model, 150 ml, 84×58 mm
Catalog # 459-0173
Supplier: TECHNICAL QUARTZ SOLUTIONS
Jump to:
Product Details & Documents
These crucibles are made from fused quartz, translucent, glazed.
- Max. temperature: 1050 °C
Informations de commande: Crucible and lid have to be ordered separately.
Specifications
- Ø×h:84×58 mm
- Type:Laag model
- Capaciteit:150 ml
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



