Glasvezelfilters
13400, 100 mm
Catalogus # SART13400-100-K
Leverancier: Sartorius
Ga naar:
Product Details & Documents
These filters are mostly used either for monitoring air and gas or as prefilter. They are manufactured with synthetic binding agents to ensure that the filter has a defined strength.
- Mechanically and chemically stable
- Hydrophilic
Specificaties
- Nr:13400
- Seq:18
- Maat:100 mm
- Cat. No.:SART13400-100-K
- Maximumtemperatuur:180 °C
- Dikte:0,34 mm
- Gewicht:74 g/m²



