Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Filterbuizen, Allihn

20 mm, 1, 30 ml, 9 mm
Catalog # LENZ07220001
Supplier:   Lenz Laborglas
Filterbuizen, Allihn
Catalog # LENZ07220001
Supplier:  Lenz Laborglas
Filterbuizen, Allihn
Filterbuizen, Allihn

20 mm, 1, 30 ml, 9 mm

Price
28,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of DURAN®, borosilicate glass 3,3.

  • For filtration of very small volumes
  • Highly resistant to most chemicals such as solvents, acids and alkalis
  • Very good temperature resistance

With integrated sintered glass filter plate.

Specifications
  • Ø plaat:
    20 mm
  • Porositeit:
    1
  • Capaciteit:
    30 ml
  • Steel uitw. Ø:
    9 mm