Vacuümpompen, LABOPORT® SD
Product Details & Documents
Chemically resistant, oil-free diaphragm vacuum pump featuring PTFE heads, PTFE-coated diaphragms and FFPM valves. An integrated self-drying system prevents the accumulation of condensates within the pump heads. Ideal for applications with exceedingly wet vapors.
- Clean, 100% oil-free operation
- Corrosion-resistant PTFE/FFPM flowpath
- Ideal for extremely aggressive/corrosive gases and vapors
- Compact, quiet and reliable
- Self-drying system removes condensate without affecting the vacuum level
- Maintenance-free
Integrated KNF self-drying system ensures that condensate is quickly removed from the pump heads without the vacuum being altered. This significantly reduces process time and preserves the pump heads.
Ordering information: Includes ready-to-connect, chemically resistant diaphragm vacuum pump with a mains switch, mains cable, fully automatic self-drying system and PTFE hose attachments.
Caution: Debiet bij atmosferische druk
Services: Installatie, IQOQ, onderhoud of reparatie nodig? Mail naar [email protected]
Specifications
- Model:N 820.3 FT.40.18
- Seq:01
- Cat. No.:181-3471
- Debiet:20 l/min
- Slangaansluiting:ID 10
- b×d×h:177×312×220 mm
- Beschermingsklasse:IP 44
- Werkdruk:1,0 bar
- Gewicht:9,6 kg
- Ultieme vacuüm:10 mbar (abs.), max.



