Laboratory bowls
2 l, 75 mm, 220 mm
Catalog # BOCH8591
Supplier: BOCHEM
Jump to:
Product Details & Documents
Made of stainless steel 18/10 with flat bottom.
- Very good chemical resistance
- Very good temperature resistance
- Easy to clean
Round multipurpose dishes for a wide range of uses.
Documents
BOCH8597_TDS_EN
Datasheet
Specifications
- Ø uitw.:220 mm
- Capaciteit:2 l
- Hoogte:75 mm
- Seq:02



