Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Dubbelspatel

Dubbelspatel

210 mm, 22×30 / 29×40 mm
Catalog # 231-0243
Supplier:   BOCHEM
Dubbelspatel
Catalog # 231-0243
Supplier:  BOCHEM
Dubbelspatel
Dubbelspatel

210 mm, 22×30 / 29×40 mm

Price
7,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10.

  • With two reversed spoon ends
  • Handle Ø 5 mm
Specifications
  • Lengte:
    210 mm
  • Seq:
    04
  • Lepelmaat:
    22×30 / 29×40 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.