Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Exsiccatoren

Exsiccatoren

With stopcock, 190 DN, 157 mm, 230×260 mm, Clear polycarbonate bottom, with stopcock
Catalog # 467-2233
Exsiccatoren
Catalog # 467-2233
Exsiccatoren
Exsiccatoren

With stopcock, 190 DN, 157 mm, 230×260 mm, Clear polycarbonate bottom, with stopcock

Price
259,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Degas liquids quickly and easily in the laboratory or classroom with this small plastic vacuum desiccator. These strong, shatterproof units provide dry storage and protection for sensitive products.

  • Lighter and does not chip like glass
  • Holds a full vacuum (760 mm Hg) at room temperature for 24 hours
  • White polypropylene bottom models can support incandescent crucibles on Minerit HD high heat ceramic desiccator plates
  • Clear polycarbonate bottom models offer increased viewing visibility from more angles

These dessicators feature a tapered polypropylene stopcock with PTFE plug (467-4194) which accepts tubing with 6,35 to 9,525 mm I.D. and allows a controlled entrance of air preventing unnecessary turbulence. Neoprene O-ring assures a tight seal down to 0 °C without the need for grease.

Flat dome, clear polycarbonate top with large ribbed knob maximises interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes.

Ordering information: Supplied with PP plate which is 3,2 mm thick with 3,2 mm diameter holes for air circulation.

Specifications
  • Nominale afmeting:
    190 DN
  • Type:
    With stopcock
  • Omschrijving:
    Clear polycarbonate bottom, with stopcock
  • Seq:
    002
  • Bruikbare hoogte:
    157 mm
  • Ø uitw.×h:
    230×260 mm
Accessories

Product Information

  • Catalog #
    Omschrijving
    Availability
    Price
  • BELAF942010000
    Replacement O-ring for 467-2230 and 467-2231
    Log in for availability
    1 * 1 ST - 25,40 €

Product Information

  • Catalog #
    Omschrijving
    Availability
    Price
  • BELA942010003
    Perforated plate, PP, Ø 140 mm
    Log in for availability
    1 * 1 ST - 57,40 €

Product Information

  • Catalog #
    Omschrijving
    Availability
    Price
  • BELAF942020000
    Replacement O-ring for 467-2232 and 467-2233
    Log in for availability
    1 * 1 ST - 32,50 €

Product Information

  • Catalog #
    Omschrijving
    Availability
    Price
  • BELAF942020005
    Neoprene O-ring
    Log in for availability
    1 * 1 ST - 57,40 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.