Capillary columns, HP-PLOT Al₂O₃ S
on 5" cage, Capillair, HP-PLOT Al₂O₃ S, 15,00 µm, 0,53 mm, 50 m
HEWL19095P-S25E
: Agilent
These columns are with middle range polarity. It is ideal for hydrocarbon analysis, and for resolving acetylene from butane and propylene from isobutane.
Aluminium oxide deactivated with sodium sulfate
- Kolomtype:Capillair
- Filmdikte:15,00 µm
- Ø inw.:0,53 mm
- Omschrijving:on 5" cage
- Lengte:50 m
- Seq:11
- Fase:HP-PLOT Al₂O₃ S
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



