Capillary columns, HP-PLOT Al₂O₃ S
on 7" cage, Capillair, HP-PLOT Al₂O₃ S, 15,00 µm, 0,53 mm, 50 m
Catalogus # HEWL19095P-S25
Leverancier: Agilent
Ga naar:
Product Details & Documents
These columns are with middle range polarity. It is ideal for hydrocarbon analysis, and for resolving acetylene from butane and propylene from isobutane.
Aluminium oxide deactivated with sodium sulfate
Specificaties
- Kolomtype:Capillair
- Filmdikte:15,00 µm
- Ø inw.:0,53 mm
- Omschrijving:on 7" cage
- Lengte:50 m
- Seq:12
- Fase:HP-PLOT Al₂O₃ S



