Capillary columns, HP-PLOT Al₂O₃ S
on 7" cage, Capillair, HP-PLOT Al₂O₃ S, 8,00 µm, 0,32 mm, 50 m
Catalogus # HEWL19091P-S15
Leverancier: Agilent
Ga naar:
Product Details & Documents
These columns are with middle range polarity. It is ideal for hydrocarbon analysis, and for resolving acetylene from butane and propylene from isobutane.
Aluminium oxide deactivated with sodium sulfate
Specificaties
- Kolomtype:Capillair
- Filmdikte:8,00 µm
- Ø inw.:0,32 mm
- Omschrijving:on 7" cage
- Lengte:50 m
- Seq:06
- Fase:HP-PLOT Al₂O₃ S
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



