Section lifters
155 mm, 55 mm, 15 mm
Catalogus # HAMMHWN262-15
Leverancier: HAMMACHER KARL
Ga naar:
Product Details & Documents
Section lifters with blade from WIRONIT steel and wooden handle.
Specificaties
- Lengte:155 mm
- Seq:03
- Breedte blad:15 mm
- Lengte blad:55 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



