Double spatulas, micro
180 mm, 30 mm, 5 mm
Catalogus # HAMMHWN056-18
Leverancier: HAMMACHER KARL
Ga naar:
Product Details & Documents
Double-ended micro spatulas made from stainless WIRONIT steel.
Specificaties
- Lengte:180 mm
- Seq:06
- Breedte blad:5 mm
- Lengte blad:30 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



