Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Double spatulas, micro

Double spatulas, micro

150 mm, 28 mm, 4 mm
Catalogus # HAMMHWN055-15
Leverancier:   HAMMACHER KARL
Double spatulas, micro
Catalogus # HAMMHWN055-15
Leverancier:  HAMMACHER KARL
Double spatulas, micro
Double spatulas, micro

150 mm, 28 mm, 4 mm

Price
22,60 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Double-ended micro spatulas made from stainless WIRONIT steel.

Specificaties
  • Lengte:
    150 mm
  • Seq:
    05
  • Breedte blad:
    4 mm
  • Lengte blad:
    28 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.