Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Micro weighing spatulas

Micro weighing spatulas

130 mm, 28 mm, 4 mm
Catalog # 231-1319
Supplier:   HAMMACHER KARL
Micro weighing spatulas
Catalog # 231-1319
Supplier:  HAMMACHER KARL
Micro weighing spatulas
Micro weighing spatulas

130 mm, 28 mm, 4 mm

Price
24,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Double-ended weighing spatulas made from WIRONIT steel.

Specifications
  • Lengte:
    130 mm
  • Seq:
    01
  • Breedte blad:
    4 mm
  • Lengte blad:
    28 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.