Micro weighing spatulas
150 mm, 30 mm, 9 mm
Catalogus # 231-0254
Leverancier: HAMMACHER KARL
Ga naar:
Product Details & Documents
Double-ended weighing spatulas made from WIRONIT steel.
Specificaties
- Lengte:150 mm
- Seq:05
- Breedte blad:9 mm
- Lengte blad:30 mm



