Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Kranen

Kranen

Straight supply hose, length 80 mm, On table
Catalogus # 132-2706
Leverancier:   EQUIP LABO
Kranen
Catalogus # 132-2706
Leverancier:  EQUIP LABO
Kranen
Kranen

Straight supply hose, length 80 mm, On table

Price
13,40 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

The taps are of 3 types:

  • Taps for hard and demineralised water
  • Taps for combustible gases
  • Taps for air, compressed gas and vacuum

Straight hose length 80 cm, exterior stainless steel braid, interior neoprene sheath. Suitable for taps on the table-top (for cold water, hot water, compressed air). Outlet by 15/21 female nut for connection on 15/21 (¹/₂") male standby gas feed.

Elbow hose with same characteristics as straight hoses but adapted to plumbing fittings on splash back (for cold water, hot water, compressed air).

Bestelinformatie: Different sockets (individual and in a row) are available on request.

Let op: * All of these valves are available in a counter-top version.

Diensten: Installatie, IQOQ, onderhoud of reparatie nodig? Mail naar [email protected]

Specificaties
  • Omschrijving:
    Straight supply hose, length 80 mm, On table
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.