Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Air Jet Sieve Machine, e200 LS Ultimate

Air Jet Sieve Machine, e200 LS Ultimate

Air jet sieve machine, e200 LS Ultimate, EU-plug
Catalogus # 510-3850
Leverancier:   VWR Collection
Air Jet Sieve Machine, e200 LS Ultimate
Catalogus # 510-3850
Leverancier:  VWR Collection
Air Jet Sieve Machine, e200 LS Ultimate
Air Jet Sieve Machine, e200 LS Ultimate

Air jet sieve machine, e200 LS Ultimate, EU-plug

Price
14 090,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

The e200 LS air jet sieve machine is ideal for separating, fractionating and particle size analysis of powders in various industries.

  • Sieve analysis with sample weights of up to 30 g

    Functional amplification through software upgrades

    Automated and innovative user guidance

    Simple and quick operability

    Automatic underpressure control

    Fast, simple evaluation of the results (in table form)

    Balance communication via RS-232 interface

    Central parameter management of all sieves

The ULTIMATE model includes features of the BASIC version, plus:

  • Automatic saving and printing
  • Sieve set management (SOP)
  • Result evaluation against setpoint specifications (table and graph form)
  • Automatic backup
  • Individualized level of detail
  • Various chart types
  • Parameter management for each test sieve

Voltage: 90 to 264 V, 50/60 Hz
Sieve diameter: 203 mm
Sample weight: up to 30 g

Delivery information: Includes sieve adapter, slottet nozzle, acrylic glass lid, suction silencer, hammer and brush, connection piece, power connection cable and operating manual.

Specificaties
  • Omschrijving:
    Air jet sieve machine, e200 LS Ultimate, EU-plug