Ampoule Filling Jig
Catalog # ADLM3510090
Supplier: ADELPHI MANUFACTURING
Specifications
- Stroom:240 V AC, 50 Hz, 50 W (12 V optional)
- Omschrijving:Ampoule filling jig
- Hoogte:345 mm
- Lengte:210 mm
- Art.-Nr.:ADLM3510090
- VPE:1
- Breedte:105 mm
Specifications
About this item
A useful hand-operated accessory for use with the Adelphi Accuramatic peristaltic pump (purchased separately). To ensure clean filling of small necked containers such as ampoules, without wetting the wall where it is to be sealed.
- Reduces waste, increases profitability
- Simple and intuitive to use
- Delivery within days
- Ensures clean filling, without wetting the ampoule wall where it is to be sealed
- Exceptional filling accuracy of up to ±0,5% reduces product waste and inaccuracies
- Quick and efficient filling, up to 36 ml per second
- Hygienic, durable metal construction
- Compact design
- Your product only comes into contact with the inside of one uninterrupted length of silicone tubing, platinum cured, which will withstand repeated sterilisation
- This disposable tubing can easily be removed and replaced with fresh sterile tubing, and the machine is instantly ready to fill your next product
Operation: the ampoule is placed in a custom made holder and raised by hand to a predetermined stop, when the needle will be centred inside the container.
Repeatability: ±0,5%
Max. flow rate: 36 ml per sec. (standard pump - twin pump option available)
Weight: 2,8 kg net
Ordering information: The Accuramatic peristaltic pump (purchased separately) is supplied fitted with a pump head to suit 1,6 mm wall peristaltic tube, complete with foot switch and six sets of tubing - 2 m of each of the following: 1,6 mm wall with 0,8 mm; 1,6 mm; 3,2 mm; 4,8 mm; 6,3 mm; or 8 mm bore. Adelphi also offer the OC Ampoule opener/sealer, for open and closed-type ampoules (purchased separately).