Manual Bottle Cap Press
Catalog # ADLMSP013-01
Supplier: ADELPHI MANUFACTURING
Specifications
- Omschrijving:Manual bottle cap press
- b×d×h:250×250×450 mm
- VPE:1
Specifications
About this item
This benchtop, hand-operated bottle cap press provides an output up to 1000/hour.
- Enables easy fixing of press-on lids and caps to glass or plastic bottles
- Spring-loaded machine
- Operational weight: 10 kg
Adjustable height and depth allow the device to accommodate a wide range of container heights and cap diameters. It is suitable for use with bottles up to 100 mm in diameter, and up to 240 mm in height.
Adelphi Manufacturing also offers the Pneumatic cap press, with powered operation to reduce operator strain and fatigue.