Artery scissors, ball tip
Sharp/ball tip, straight tips, 1.5 mm ball diameter, 115 mm, 25 mm
FSCI14080-11
Marketsource
These scissors are made of stainless steel.
- Type:Sharp/ball tip, straight tips, 1.5 mm ball diameter
- Lengte:115 mm
- Lengte blad:25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



