Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Winkler Electrodes

Winkler Electrodes

Winkler heavy electrode, Overall length: 150 mm, 21 g, Cylinder: 35×50 mm
N° de catalogue CHMPWI2
Fournisseur:   CHEMPUR
Winkler Electrodes
N° de catalogue CHMPWI2
Fournisseur:  CHEMPUR
Winkler Electrodes

Winkler heavy electrode, Overall length: 150 mm, 21 g, Cylinder: 35×50 mm

Prix
3 004,24 €
Connexion Pour la disponibilité
1 * 1 ST
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

Electrode for electrogravimetrical identification of Cu and Zn by Winkler method.

  • Made of platinum/iridium 90/10

This electrode consists of a slotted net cylinder in which a with spiral is concentrically arranged.

Spécifications
  • Ø×L:
    Cylinder: 35×50 mm
  • Désignation:
    Winkler heavy electrode, Overall length: 150 mm, 21 g
  • Seq:
    01