CMO Stereo Zoom Microscope, SM7
Product Details & Documents
The SM7 is a modular CMO stereo microscope for use in biomedicine and industrial advanced research work. Accessories and components can be added in the future for increased capability.
- Features an optical system with high resolution, true color reproduction, and low distortion
- Advanced ergonomic design features have been carefully implemented to maximise efficient usage and minimise operator fatigue
- A variety of objective lenses and eyepieces allow the user to tailor the SM7 to their specific purpose or task
As an established manufacturer of light microscopes and digital documentation tools, Motic’s engineering is focused on the full satisfaction of users from biology, medicine, and industrial QC. In any case, a 3D, upright image for inspection purposes or preparation work is needed. Our stereo microscopes are a serious option, especially if price/ performance is taken into consideration. The SM7 series is our new highlight in terms of color reproduction, resolution, and spatial information.
: Contact your Avantor representative to learn more about this and other Motic solutions. All Motic products come with a one-year electrical and five-year mechanical warranty.
Spécifications
- Grossissement:0,8 - 5,6× (10-step)
- Désignation:SM7-7TR-T [APO trino LED stand (package4)]
- Seq:02
- Éclairage:Transmitted/incident
- Cat. No.:MOTI1100201800051
- Poids:7,5 kg
- L×P×H:367×290×372 mm
- Mise au point:Molette à tension réglable
- Distance de travail:81 mm
- Exigence électrique:110 - 240 V
- Tourelle:Fixed-arm stand with transmitted illumination



