Sondes
NTC food probe (IP 67) with PTFE cable up to 250 °C, fixed cable 1,5 m, stainless steel, −50...+150 °C, ±0,5% of m.v. (100...150 °C); ±0,2 °C (−25...+74,9 °C); ±0,4 °C (Remaining measuring range)
N° de catalogue TEST0615.3311
Fournisseur: TESTO
Jump to:
Product Details & Documents
Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.
Specifications
- Plage de mesure:−50...+150 °C
- Désignation:NTC food probe (IP 67) with PTFE cable up to 250 °C, fixed cable 1,5 m, stainless steel
- Seq:14
- Précision:±0,5% of m.v. (100...150 °C); ±0,2 °C (−25...+74,9 °C); ±0,4 °C (Remaining measuring range)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



