Filtres à membrane, type 154
154, 0,20 µm, 142 mm
Catalog # SART15407-142-MIG
Supplier: Sartorius
Jump to:
Product Details & Documents
PES membrane filters are hydrophilic, have high flow rates thanks to the symmetric structure, have a low non-specific protein adsorption and are chemically resistant over a pH range of 1 to 14. They are recommended for the filtration of aqueous solutions as well for the protein filtration. Furthermore, the low level of extractables makes them suitable for environmental analysis.
Certificates
Search by Lot NumberSpecifications
- Ø:142 mm
- Taille de pore:0,20 µm
- Type:154
- Seq:04
- Cat. No.:SART15407-142-MIG
- Épaisseur:150 μm
- Débit d'eau:>28 ml/min/cm² (1 bar)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



