Bottles, Narrow Neck, Round
10 ml, GL 18, 25 mm, 63,3 mm, 18 mm
N° de catalogue RIXI10500001018XOS
Fournisseur: BERLIN PACKAGING RIXIUS GMBH
Bottles, Narrow Neck, Round
N° de catalogue RIXI10500001018XOS
Fournisseur: BERLIN PACKAGING RIXIUS GMBH
Aller à :
Product Details & Documents
Clear or amber glass without screw cap.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
- Round thread in accordance with DIN 168
Excellent for sampling, storing and transporting liquids. Amber coloured to protect light-sensitive materials.
Spécifications
- Ø ext.:25 mm
- Filetage:GL 18
- Capacité:10 ml
- Hauteur:63,3 mm
- Seq:01
- Ø int. col:18 mm



