XCORE UHPLC Columns, C18
Analytique, Acier inoxydable, 100 Å, 2,6 µm, 4,6 mm, 150 mm
N° de catalogue ISERA411-A2CX00
Fournisseur: ISERA
Aller à :
Product Details & Documents
Ultra-fast separation at moderate pressure with state-of-the-art core shell technology particles in XCORE columns.
- Efficient and robust
- Versatile
- Ultra-fast separation at moderate pressure
The particles possess a size of 2,6 µm. Short diffusion paths within the porous layer of 0,35 µm enable ultra-fast separations and high peak capacities. The pressure remains moderate and separations can be performed on both HPLC and UHPLC devices.
XCORE columns are extremely robust and have longer lifetime than columns with sub-2 µm particles. In addition, the risk of blockings and associated pressure increases is much lower, which also leads to less downtime.
Certifications: Individual test certificate is enclosed with each column.
Livraison: Columns are delivered in solvent which is suitable for reversed phase chromatography.
Spécifications
- Type de colonne:Analytique
- Ø int.:4,6 mm
- Granulométrie:2,6 µm
- Taille de pore:100 Å
- Longueur:150 mm
- Seq:11
- Matériau de colonne:Acier inoxydable
- Plage de pH:2,5 - 7,5
- Cat. No.:ISERA411-A2CX00
- End-capping:High
- Conditions de transport:Shipped under testing eluent.
- Code USP:L1
- Stockage:RT
- Pression max.:600 bar
- Phase name:XCORE



