ISAspher HPLC Columns, C8 Select
, Analytique, Acier inoxydable, 100 Å, 5 µm, 4,0 mm, 150 mm,
ISERA111-R25R00
: ISERA
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.
- The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
- Reliable and proven
- Flexibility and robustness for every HPLC application
This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.
Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.
: Individual test certificate is enclosed with each column.
: Columns are delivered in solvent which is suitable for reversed phase chromatography.
- Type de colonne:Analytique
- Ø int.:4,0 mm
- Granulométrie:5 µm
- Taille de pore:100 Å
- Longueur:150 mm
- Matériau de colonne:Acier inoxydable
- Plage de pH:2,5 - 7,5
- Cat. No.:ISERA111-R25R00
- End-capping:Oui
- Conditions de transport:Livré avec éluant de test.
- Code USP:L7
- Stockage:RT
- Pression max.:400 bar
- Surface area:330 m²/g
- Phase name:ISAspher
- Charge de carbone:10%



