Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
 

ISAspher HPLC Columns, C8 Select

, Analytique, Acier inoxydable, 100 Å, 5 µm, 2,0 mm, 50 mm,
N° de catalogue ISERA111-R25A00
Fournisseur:   ISERA
ISAspher HPLC Columns, C8 Select
N° de catalogue ISERA111-R25A00
Fournisseur:  ISERA
ISAspher HPLC Columns, C8 Select

, Analytique, Acier inoxydable, 100 Å, 5 µm, 2,0 mm, 50 mm,

Prix
239,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.

  • The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
  • Reliable and proven
  • Flexibility and robustness for every HPLC application

This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.

Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.

Certifications: Individual test certificate is enclosed with each column.

Delivery information: Columns are delivered in solvent which is suitable for reversed phase chromatography.

Spécifications
  • Type de colonne:
    Analytique
  • Ø int.:
    2,0 mm
  • Granulométrie:
    5 µm
  • Taille de pore:
    100 Å
  • Longueur:
    50 mm
  • Seq:
    01
  • Matériau de colonne:
    Acier inoxydable
  • Plage de pH:
    2,5 - 7,5
  • Cat. No.:
    ISERA111-R25A00
  • End-capping:
    Oui
  • Conditions de transport:
    Livré avec éluant de test.
  • Code USP:
    L7
  • Stockage:
    RT
  • Pression max.:
    400 bar
  • Surface area:
    330 m²/g
  • Phase name:
    ISAspher
  • Charge de carbone:
    10%