Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
PROSAT® ReFIBE Wipes

PROSAT® ReFIBE Wipes

Standardweight 100% recycled polyester heatseal wipes presaturated with 70% IPA and deionised water, non sterile, 230×230 mm
Catalog # CONTPSRF99-BPR
   Sustainable Materials
Supplier:   CONTEC
PROSAT® ReFIBE Wipes
Catalog # CONTPSRF99-BPR
Supplier:  CONTEC
   Sustainable Materials
PROSAT® ReFIBE Wipes
PROSAT® ReFIBE Wipes

Standardweight 100% recycled polyester heatseal wipes presaturated with 70% IPA and deionised water, non sterile, 230×230 mm

Price
714,00 €
Log in for availability
1 * 600 ST
Product Details & Documents

Recycled 100% knitted polyester cleanroom wipes, providing a sustainability story in a single-use world.

  • 100% knitted laundered recycled polyester is abrasion- and chemical-resistant
  • Presaturated with 70% IPA and deionised water
  • Low levels of particles and fibres
  • Soft textured wipes clean surfces without scratching
  • Manufactured from 100% recycled plastic
  • Reduce environmental impact, divert plastic from oceans and landfills help organisations meet sustainability goals
  • Reseable pouch maintains saturation levels throughout use and makes wipe removal easy
  • Laser cut sealed edges reduce shedding
  • Suitable use in high grade cleanrooms

Sustainability has become a top priority for many organizations, including those in the cleanroom industry. Cleanroom environments are energy intensive, requiring a high consumption of resources to maintain desired levels of cleanliness. ReFIBE wipes provide a sustainable solution for critical environments without jeopardizing quality or performance.

Each wipe is constructed from 100% post-consumer recycled plastic bottles (approx. seven per pouch) that have gone through a rigorous cleaning process before being converted to polyester chip. The chip is extruded and spun in a traditional yarn manufacturing process before being knitted into fabric. This fabric is converted and laundered exactly the same as Contec’s standard polyester heatsealed wipes. ReFIBE wipes are subject to the same quality and process control protocols as virgin polyester products, eliminating the fear of compromising quality for sustainability.

PROSAT® ReFIBE presaturated wipes are manufactured from 124 g/m² 100% knitted polyester and saturated with 70% IPA and deionised water. Laser cutting seals the fibres at the edge of the wipe, reducing particle and fibre generation. The wipes are cleanroom laundered and packed. Knitted polyester is chemical-resistant and exceptionally low in particles and extractable residue making it ideal for critical environments. PROSAT® sterile ReFIBE wipes are gamma irradiated and validated per AAMI Guidelines to a 10⁻⁶ SAL, so they can be used in all grades of life science cleanroom. The sterile pouches have a small number of wipes per pouch to ensure all wipes can be used up in one session.

Presaturated wipes reduce solvent usage and VOC emissions, and ensure consistent saturation of each wipe independent of the operator. When used as a disinfectant, the IPA wipes are efficacious against bacteria in 1 min. and yeasts in 3 min. These wipes are authorised for sale in the EU and United Kingdom under the EU and GB Biocidal Products Regulation.

Packaging: Wipes are provided in convenient and easy-to-use peel and reseal pouches. The resealable pouches preserve solvent saturation and cleanliness.

Specifications
  • Désignation:
    Standardweight 100% recycled polyester heatseal wipes presaturated with 70% IPA and deionised water, non sterile
  • L×l:
    230×230 mm
  • Seq:
    01
  • Cat. No.:
    CONTPSRF99-BPR
  • Certification environnementale:
    Certificate from recycler
  • Environmentally Preferable:
    Sustainable Materials
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.