VWR®, Macro Pipette Tips
Pointes de pipettes Macro, 5000 - 10000 µl, -, -, 160,8 mm, Clear, Eppendorf, Gilson, Rainin, Biohit et autres pipettes de type universel, En gros, 100 par sachet
Fournisseur: VWR Collection
Aller à :
Product Details & Documents
Improved accuracy over serological pipettes.
- Tip length facilitates access into bottles, cell culture flasks, and tubes
Universal fit for compatibility with most major pipettor brands.
Certifications: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Spécifications
- Emballage:En gros, 100 par sachet
- Stérile:-
- Volume:5000 - 10000 µl
- Longueur:160,8 mm
- Seq:14
- Style de pointe:Pointes de pipettes Macro
- Couleur de pointe:Clear
- Pour l'utilisation avec:Eppendorf, Gilson, Rainin, Biohit et autres pipettes de type universel
- Filtre:-
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



