VWR®, Macro Pipette Tips
Pointes de pipettes Macro, 1000 - 5000 µl, +, +, 123,6 mm, Clear, Gilson, Rainin et autres pipettes de type universel, Portoirs de 50 pointes
Fournisseur: VWR Collection
Aller à :
Product Details & Documents
Improved accuracy over serological pipettes.
- Tip length facilitates access into bottles, cell culture flasks, and tubes
Universal fit for compatibility with most major pipettor brands.
: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Spécifications
- Emballage:Portoirs de 50 pointes
- Stérile:+
- Volume:1000 - 5000 µl
- Longueur:123,6 mm
- Seq:06
- Style de pointe:Pointes de pipettes Macro
- Couleur de pointe:Clear
- Pour l'utilisation avec:Gilson, Rainin et autres pipettes de type universel
- Filtre:+



