VWR®, Macro Pipette Tips
Pointes de pipettes Macro, 1000 - 5000 µl, +, -, 123,6 mm, Clear, Gilson, Rainin et autres pipettes de type universel, Portoirs de 50 pointes
Catalog # 613-7095
Supplier: VWR Collection
Jump to:
Product Details & Documents
Improved accuracy over serological pipettes.
- Tip length facilitates access into bottles, cell culture flasks, and tubes
Universal fit for compatibility with most major pipettor brands.
Certifications: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Specifications
- Emballage:Portoirs de 50 pointes
- Stérile:+
- Volume:1000 - 5000 µl
- Longueur:123,6 mm
- Seq:05
- Style de pointe:Pointes de pipettes Macro
- Couleur de pointe:Clear
- Pour l'utilisation avec:Gilson, Rainin et autres pipettes de type universel
- Filtre:-
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



