Powder funnel, short stem
40 mm, 14 mm, 18 mm
N° de catalogue HECH44001012
Fournisseur: GLASWARENFABRIK KARL HECHT
Aller à :
Product Details & Documents
Soda-Kalkglas.
Spécifications
- Ø ext. entonnoir sup.:40 mm
- Seq:01
- Ø ext. tige:14 mm
- Longueur tige:18 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



