Masterflex® Fitting, Polypropylene, Straight, Hose Barb Union, 1/2" ID; 10/PK
Catalog # MFLX30612-63
Supplier: Avantor Fluid Handling
CE certificate
Specifications
See all product configurations- Catalog No:
- MFLX30612-63
- MFLX40610-06
- MFLX31407-00
- MFLX40610-04
- MFLX40640-03
- MFLX40610-05
- MFLX40640-06
- MFLX30612-51
- MFLX50626-46
- MFLX50626-49
- MFLX06365-22
- MFLX06365-33
- MFLX06365-11
- MFLX40610-03
- MFLX31407-02
- MFLX40625-91
- MFLX40610-00
- MFLX40640-02
- MFLX40612-43
- MFLX40610-01
- MFLX50622-49
- MFLX30612-75
- MFLX40610-02
- MFLX40640-00
- MFLX40640-05
- MFLX06288-50
- MFLX40640-01
- MFLX51518-05
- MFLX50622-46
- MFLX30612-55
- MFLX30612-67
- MFLX30612-71
- MFLX30612-59
- MFLX40622-52
- MFLX40622-57
- Modèle:
- 30612-63
- 40610-06
- 31407-00
- 40610-04
- 40640-03
- 40610-05
- 40640-06
- 30612-51
- 50626-46
- 50626-49
- 06365-22
- 06365-33
- 06365-11
- 40610-03
- 31407-02
- 40625-91
- 40610-00
- 40640-02
- 40612-43
- 40610-01
- 50622-49
- 30612-75
- 40610-02
- 40640-00
- 40640-05
- 06288-50
- 40640-01
- 51518-05
- 50622-46
- 30612-55
- 30612-67
- 30612-71
- 30612-59
- 40622-52
- 40622-57
- Orifice dimensions:
- 19,84 mm (0,78125")
- 27,78 mm (1,09375")
- 12,7 mm (0,5")
- 0,34375"
- 14,29 mm (0,5625")
- 0,78125"
- 1,588 mm (0,0625")
- 1,588 mm (0,0625")
- 0,7925 mm (0,03125")
- 8,73 mm (0,34375")
- 45,242 mm (1,78125")
- 3,175 mm (0,125")
- 0,25"
- 4,763 mm (0,1875")
- 6,35 mm (0,25")
- 0,125"
- 0,5625"
- 8 mm (0,3125")
- 0,1875"
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO) or Gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Autoclave
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO) or Gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave only
- Ethylene oxide (ETO) or gamma
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO) or Gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Garantie:
- Out of box
- 1 year
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- 1 year
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- 1 year
- Out of box
- Currently Viewing
Specifications
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Chemical resistant
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Taille de l'ardillon/Tube Ø int. (port 1):½"
- Taille de l'ardillon/Tube Ø int. (port 2):½"
- Type de connection:Barbed Union
- Flow pattern:Straight
- Désignation:Fitting, Polypropylene, Straight, Hose Barb Union, ½" ID; 10/PK
- Seq:28
- Environmentally Preferable:
- Modèle:30612-63
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Cdt:10
- Fitting material:Polypropylene
Frequently Bought Together