Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Fitting, Polypropylene, Straight, Hose Barb Union, 1/4" ID; 10/PK
  • Modèle:
  • 30612-55
  • 40610-06
  • 31407-00
  • 40610-04
  • 40640-03
  • 40610-05
  • 40640-06
  • 30612-51
  • 50626-46
  • 50626-49
  • 06365-22
  • 06365-33
  • 06365-11
  • 40610-03
  • 31407-02
  • 40625-91
  • 40610-00
  • 40612-43
  • 40610-01
  • 50622-49
  • 40610-02
  • 40640-00
  • 40640-05
  • 40640-01
  • 51518-05
  • 50622-46
  • 30612-71
  • 30612-59
  • 40622-52
  • 40622-57
  • Orifice dimensions:
  • 19,84 mm (0,78125")
  • 27,78 mm (1,09375")
  • 12,7 mm (0,5")
  • 0,34375"
  • 14,29 mm (0,5625")
  • 0,78125"
  • 1,588 mm (0,0625")
  • 1,588 mm (0,0625")
  • 0,7925 mm (0,03125")
  • 8,73 mm (0,34375")
  • 45,242 mm (1,78125")
  • 3,175 mm (0,125")
  • 4,763 mm (0,1875")
  • 6,35 mm (0,25")
  • 0,125"
  • 0,5625"
  • 0,1875"
  • Sterilisation:
  • Autoclave or ethylene oxide (ETO)
  • Ethylene oxide (ETO) or gamma
  • Autoclave or ethylene oxide (ETO)
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Autoclave or ethylene oxide (ETO)
  • Ethylene Oxide (ETO) or Autoclave
  • Ethylene Oxide (ETO) or Gamma
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Ethylene oxide (ETO) or gamma
  • Autoclave or ethylene oxide (ETO)
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene Oxide (ETO) or Autoclave
  • Ethylene oxide (ETO) or gamma
  • Ethylene Oxide (ETO) or Gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Ethylene Oxide (ETO)
  • Ethylene Oxide (ETO) or Gamma
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Ethylene oxide (ETO) or gamma
  • Ethylene oxide (ETO) or gamma
  • Garantie:
  • Out of box
  • 1 year
  • Out of box
  • Out of box
  • Out of box
  • Out of box
  • Out of box
  • 1 year
  • Out of box
  • Out of box
  • Out of box
  • Out of box
  • Out of box
  • Out of box
  • Currently Viewing

Specifications

About this item

Quick and easy assembly without tools.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Chemical resistant
  • Connection Type: 1/4" ID

These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

  • Taille de l'ardillon/Tube Ø int. (port 1):
    ¼"
  • Taille de l'ardillon/Tube Ø int. (port 2):
    ¼"
  • Type de connection:
    Barbed Union
  • Flow pattern:
    Straight
  • Désignation:
    Fitting, Polypropylene, Straight, Hose Barb Union, ¼" ID; 10/PK
  • Seq:
    26
  • Environmentally Preferable:
  • Modèle:
    30612-55
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Cdt:
    10
  • Fitting material:
    Polypropylene
Frequently Bought Together