MPC series plastic couplings
Polysulphone, silicone seal, non-valved, 6,4 mm
N° de catalogue 212-0809
Fournisseur: CPC COLDER
Aller à :
Product Details & Documents
Couplings allow rapid disconnect and reconnect with one hand and without the need for tools.
Couplings are available in polysulphone (amber tint) or polycarbonate (purple tint) construction. Coupling inserts include seals constructed of clear silicone. All products meet USP Class VI criteria.
They feature an ergonomic thumb latch and an audible click when connected, assuring the user of a secure connection. Couplings can be rotated when connected, reducing the inconvenience of tube kinks. These items are sterilisable and reusable, yet economical enough to allow disposability.
: All products meet USP Class VI criteria and feature BSE-/TSE-free materials (ADCF).
Spécifications
- Tube Ø int.:6,4 mm
- Désignation:Polysulphone, silicone seal, non-valved
- Seq:12
- Cat. No.:212-0809
- Température de fonctionnement:Polycarbonate –40...+121 °C, polysulphone –40...+148,9 °C
- Max. operating pressure:Vacuum...4,2 bar



