Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
MPC series plastic couplings

MPC series plastic couplings

Polycarbonate in-line hose barb, non-valved, 9,5 mm
N° de catalogue 212-0804
Fournisseur:   CPC COLDER
MPC series plastic couplings
N° de catalogue 212-0804
Fournisseur:  CPC COLDER
MPC series plastic couplings
MPC series plastic couplings

Polycarbonate in-line hose barb, non-valved, 9,5 mm

Prix
569,00 €
Connexion Pour la disponibilité
1 * 250 ST
Product Details & Documents

Couplings allow rapid disconnect and reconnect with one hand and without the need for tools.

Couplings are available in polysulphone (amber tint) or polycarbonate (purple tint) construction. Coupling inserts include seals constructed of clear silicone. All products meet USP Class VI criteria.

They feature an ergonomic thumb latch and an audible click when connected, assuring the user of a secure connection. Couplings can be rotated when connected, reducing the inconvenience of tube kinks. These items are sterilisable and reusable, yet economical enough to allow disposability.

Certifications: All products meet USP Class VI criteria and feature BSE-/TSE-free materials (ADCF).

Spécifications
  • Tube Ø int.:
    9,5 mm
  • Désignation:
    Polycarbonate in-line hose barb, non-valved
  • Seq:
    03
  • Cat. No.:
    212-0804
  • Température de fonctionnement:
    Polycarbonate –40...+121 °C, polysulphone –40...+148,9 °C
  • Max. operating pressure:
    Vacuum...4,2 bar
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.