Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
 

Table/workbench with solid shelf, 304 stainless steel, mobile or static

Table, mobile, shelf, upstand, stainless steel castors, 1800×750×840 mm
Catalog # TEKMMTSSUB1800750S
Supplier:   TEKNOMEK
Table/workbench with solid shelf, 304 stainless steel, mobile or static
Catalog # TEKMMTSSUB1800750S
Supplier:  TEKNOMEK
Table/workbench with solid shelf, 304 stainless steel, mobile or static
Table/workbench with solid shelf, 304 stainless steel, mobile or static

Table, mobile, shelf, upstand, stainless steel castors, 1800×750×840 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

This stainless steel workbench features a solid undershelf, perfect for storing smaller items out of the way, but close to hand for when they are needed. Durable and strong, this range is ideal for heavier payloads. Fully welded, they reduce the risk of dirt traps.

  • 304 grade stainless steel; brushed dull polish finish
  • Supplied fully welded, no assembly or construction required
  • Solid undershelf
  • Choose from static or mobile - BZP or stainless steel castors
  • Added strength

304 grade stainless steel, Sturdy 40 mm box section frame, designed with hygiene in mind.

Load capacity: 225 kg (for models with castors) and 250 kg (for models with feet).

Specifications
  • Désignation:
    Table, mobile, shelf, upstand, stainless steel castors
  • Seq:
    38
  • l×p×h:
    1800×750×840 mm