Table/workbench with solid shelf, 304 stainless steel, mobile or static
Table, mobile, solid shelf, stainless steel castors, 1200×600×840 mm
TEKMMTSSU1200X600S
: TEKNOMEK
Table/workbench with solid shelf, 304 stainless steel, mobile or static
TEKMMTSSU1200X600S
: TEKNOMEK
This stainless steel workbench features a solid undershelf, perfect for storing smaller items out of the way, but close to hand for when they are needed. Durable and strong, this range is ideal for heavier payloads. Fully welded, they reduce the risk of dirt traps.
- 304 grade stainless steel; brushed dull polish finish
- Supplied fully welded, no assembly or construction required
- Solid undershelf
- Choose from static or mobile - BZP or stainless steel castors
- Added strength
304 grade stainless steel, Sturdy 40 mm box section frame, designed with hygiene in mind.
Load capacity: 225 kg (for models with castors) and 250 kg (for models with feet).
- Désignation:Table, mobile, solid shelf, stainless steel castors
- Seq:25
- l×p×h:1200×600×840 mm



