Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Erlenmeyer shake flasks, with DuoCap, WHEATON®

Erlenmeyer shake flasks, with DuoCap, WHEATON®

3000 ml, 69B, Ventilée
N° de catalogue WHEAWPFPC3000S
Fournisseur:   DWK Life Sciences
Erlenmeyer shake flasks, with DuoCap, WHEATON®
N° de catalogue WHEAWPFPC3000S
Fournisseur:  DWK Life Sciences
Erlenmeyer shake flasks, with DuoCap, WHEATON®
Erlenmeyer shake flasks, with DuoCap, WHEATON®

3000 ml, 69B, Ventilée

Prix
399,00 €
Connexion Pour la disponibilité
1 * 3 ST
Product Details & Documents

These Erlenmeyer flasks are made of lexan polycarbonate resin that has outstanding mechanical, optical, electrical and thermal properties.

  • Manufactured in a class 10000 cleanroom
  • DuoCAP® allows the option of sterile air exchange or a leak resistant seal
  • Certified pyrogen-, DNase- and RNase-free
  • Gamma irradiated, sterile to SAL 10-6
  • Re-autoclavable and reusable
  • Supports both aerobic and anaerobic culture

The resin conforms to flame retardant standards, is scratch resistant and retains clarity after gamma irradiation. It also meets the requirements of United States Pharmacopeia (USP) XXII Class VI.

Flasks fit all standard shaking incubator systems and can be placed on any platform.

Ideal for all suspension cell cultures, including baculovirus, microbial and algae cultures, as well as media preparation, storage and all related applications.

Livraison: Both flasks are supplied standard with a patented vented DuoCap.

Emballage: Packaged particulate free and wrapped in an easy tear, sterile bag.

Spécifications
  • Type de fermeture:
    Ventilée
  • Filetage:
    69B
  • Capacité:
    3000 ml
  • Seq:
    09
Accessories

Informations sur le produit

  • N° de catalogue
    Désignation
    Couleur
    Hauteur
    Disponibilité
    Prix
  • WHEAWPSFC2000
    Polypropylene clamp for 2000 ml shake flask, Ø 169,1 mm
    bleu
    89,57 mm
    Connexion Pour la disponibilité
    1 * 1 ST - 205,00 €