Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
VWR®, Septa 18 mm

VWR®, Septa 18 mm

18 mm, White silicone/red PTFE, 45° shore A, 1,3 mm
N° de catalogue 548-3223A
Fournisseur:   VWR Collection
VWR®, Septa 18 mm
N° de catalogue 548-3223A
Fournisseur:  VWR Collection
VWR®, Septa 18 mm
VWR®, Septa 18 mm

18 mm, White silicone/red PTFE, 45° shore A, 1,3 mm

Prix
702,00 €
Connexion Pour la disponibilité
1 * 1.000 ST
Product Details & Documents

Almost all septa have one laminated side with PTFE (high chemical resistance) and form an inert barrier between carrier material and sample.

  • Fits for a broad range of caps
  • Easy exchange
  • Different hardness and septa thickness available

Septa choice depends on the application.

Documents

Spécifications
  • Ø:
    18 mm
  • Dureté:
    45° shore A
  • Septum:
    White silicone/red PTFE
  • Seq:
    06
  • Épaisseur:
    1,3 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.