VWR®, Dispersing Aggregates
Product Details & Documents
Choice of aggregates for a wide range of laboratory applications from 5 ml up to 20 L. The VWR® Aggregates solve the standard problems that are faced every day in the laboratory.
- Easy to exchange
- Easy to clean
- High quality 316L stainless steel
Their universal geometry includes two rows of teeth, so they are suitable for a large spectrum of laboratory applications and are reliable and efficient.
The aggregates with Ø of 5 and 7 mm are for dispersing small amounts, these are suitable for the VWR® Homogeniser S model. Aggregates with Ø of 12 mm diameter are for dispersing small to medium volumes, these are most suitable for the VWR® Homogeniser S and M models.
Aggregates with Ø of 20 to 35 mm diameter are for dispersing medium volumes, these are most suitable for the VWR® Homogeniser M and L models.
The aggregates with Ø of 50 and 60 mm are for dispersing large volumes. These are suitable for the VWR® Homogeniser XL.
Aggregates can be used for the following applications:
– All standard dispersing tasks
– Grinding of animal and human tissue samples in a variety of fluids and volumes
– Sample preparation for the extraction and dissolution of organic materials
– Sample preparation for medical diagnostic procedures as well as DNA analysis
– Extractions of systems / substances from vegetable-derived samples
– Disruption of animal and human cells
– Deagglomeration of united cell structures
– Intensive mixing
Informations de commande: Aggregate Tools not included - included with the drive units.
Spécifications
- Désignation:Agrégat A-20, Ø : 20 mm, 0,3 kg
- Longueur:195 mm
- Seq:04
- Pour:Homogénéisateurs modèles M/L
- Cat. No.:431-0281
- Plage de fonctionnement:50 - 2000 ml
- Pour disperseur:Homogénéisateur M & L
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



