Biemer vessel spring scissors
Blunt, straight tips, 85 mm, 4 mm, 2 mm
N° de catalogue FSCI15032-08
Marketsource
Fournisseur: FINE SCIENCE TOOLS
Biemer vessel spring scissors
N° de catalogue FSCI15032-08
Fournisseur: FINE SCIENCE TOOLS
Marketsource
Aller à :
Product Details & Documents
These stainless steel scissors are designed to securely cut vessels without slipping.
Spécifications
- Type:Blunt, straight tips
- Longueur:85 mm
- Seq:01
- Tip size:2 mm
- Longueur de lame:4 mm



