Pehazell® Clean Cellulose Wadding
Cleaning layers unbleached, 185×190 mm, 15 kg/pack, 1 pack/box
N° de catalogue HART9130730
Fournisseur: HARTMANN PAUL
Aller à :
Product Details & Documents
The cellulose wadding with high absorbency. Highly bleached or unbleached cellulose wadding with high absorbency capacity.
- High absorbency
- Suitable as absorptive and padding material
Unbleached cellulose is only used for padding and cleaning purposes in general care.
Available as rolls or layers.
Spécifications
- Emballage:15 kg/pack, 1 pack/box
- Désignation:Cleaning layers unbleached, 185×190 mm
- Seq:02



