Winkler Electrodes
Winkler light electrode, Overall length: 150 mm, 15 g, Cylinder: 35×50 mm
N° de catalogue CHMPWI1
Fournisseur: CHEMPUR
Aller à :
Product Details & Documents
Electrode for electrogravimetrical identification of Cu and Zn by Winkler method.
- Made of platinum/iridium 90/10
This electrode consists of a slotted net cylinder in which a with spiral is concentrically arranged.
Spécifications
- Ø×L:Cylinder: 35×50 mm
- Désignation:Winkler light electrode, Overall length: 150 mm, 15 g
- Seq:02



