Avantor® Hichrom HI-5 Basic, GC Columns
GC column, Capillaire, 1,00 µm, 0,25 mm, 30 m
Catalog # HI03-25-100-30
Supplier: Avantor
Jump to:
Product Details & Documents
Max temperature limits may change depending on the film thickness.
Specifications
- Type de colonne:Capillaire
- Épaisseur du film:1,00 µm
- Ø int.:0,25 mm
- Désignation:GC column
- Longueur:30 m
- Cat. No.:HI03-25-100-30
- Crossbond:Yes
- Phase composition:5% Phenyl, 95% Methyl Polysiloxane - for basic compounds
- Polarity:Low-polarity stationary phase
- Phase name:HI-5 Basic
Accessories
Product Information
- Catalog #DésignationAvailabilityPrice
- HI0-100-PF-CLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLog in for availability1 * 100 ST - 849,00 €
Product Information
- Catalog #DésignationAvailabilityPrice
- HI0-10-PF-CLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLog in for availability1 * 10 ST - 117,00 €
Product Information
- Catalog #DésignationAvailabilityPrice
- HI0-10-PFY-C3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLog in for availability1 * 10 ST - 1 020,00 €
Product Information
- Catalog #DésignationAvailabilityPrice
- HI0-1-PFY-C3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLog in for availability1 * 1 ST - 105,00 €
Product Information
- Catalog #DésignationAvailabilityPrice
- HI0-25-PF-CLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLog in for availability1 * 25 ST - 226,00 €
Product Information
- Catalog #DésignationAvailabilityPrice
- HI0-2-PFY-C3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLog in for availability1 * 2 ST - 210,00 €
Product Information
- Catalog #DésignationAvailabilityPrice
- HI0-50-PF-CLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLog in for availability1 * 50 ST - 435,00 €
Product Information
- Catalog #DésignationAvailabilityPrice
- HI0-5-PF-CLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLog in for availability1 * 5 ST - 78,00 €
Product Information
- Catalog #DésignationAvailabilityPrice
- HI0-5-PFY-C3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLog in for availability1 * 5 ST - 517,00 €



